Zoro Homepage

Youth Western Boot, 5.5 M, 8 in H, Frontier Brown

  • Mfr # DBT0250Y

  • Zoro # G415701834


product price: $73.50
/pr

Key Features

Width
M
Outsole Material
Rubber
Waterproof
No
Toe Type
Plain Toe
Gender
Youth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBT0250Y
Zoro #
G415701834
UPC #
193715621155
Country of Origin
India

Dimensions

Size
5.5
Width
M
Height
8 in

Details

Item
Western Boot
Color
Frontier Brown
Outsole Material
Rubber
Waterproof
No
Toe Type
Plain Toe
Gender
Youth

Description

Pull on tried and true style for everyday wear in the kid's Frontier Brown Durango Shyloh collection. This style features full-grain leather with a soft mesh lining and cushion flex insole. The shank is fiberglass and the outsole is rubber. This style is finished off with a single row sole stitch, 1-3/8" heel and R toe.


  • Cushion Flex insole
  • Rubber outsole
  • Soft mesh lining
  • 1-3/8" heel
  • Full-grain leather
  • Fiberglass shank
  • R Toe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.