Synthetic Tag Stock, 2.75 in W, Red/Green/Yellow/Black, Rectangle, 25 PK

  • Mfr # TG8035PT

  • Zoro # G515388201


product price:  $60.95
/pk 25, $2.44/ea
Sold in multiples of 4 for $243.80

Key Features

Material
Synthetic Tag Stock
Color
Red/Green/Yellow/Black
Width
2.75 in
Tag Shape
Rectangle
Length
3.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG8035PT
Zoro #
G515388201
UPC #
5700305224
Country of Origin
Canada

Dimensions

Width
2.75 in
Length
3.875 in

Details

Material
Synthetic Tag Stock
Color
Red/Green/Yellow/Black
Tag Shape
Rectangle

Description

This 3-Part Cylinder Status Tag provides a clear status of gas cylinders in the plant or on the job site. Tags are 2-3/4'' x 7-7/8'' with 3/8'' hole. Tear off each section of the tag as the cylinder moves through from full to empty. Made from our All-Weather Duraply synthetic tag stock for use both indoors and outdoors. It can be easily written on with a pen, pencil and markers. Sold in packages of 25.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products