3/8 in. Compression x 1/2 in. FIP x 16 in. Braided Stainless Steel Faucet Supply Line
- Mfr # 231231LF
- Zoro # G324228460
product price:Â
$
11.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 231231LF
- Zoro #
- G324228460
- UPC #
- 076335102429
- Country of Origin
- United States
Description
Choose this stainless steel Supply Line for water in exposed locations. The flexible line resists corrosion and is easy to install. The hose is designed to prevent kinking and crimping. The supply line is NSF 61 listed and features a maximum pressure of 125 psi. Hose designed to prevent kinking and crimpingBraided stainless-steel construction for rugged durabilityProduct complies with 0. 25% weighted average lead content on wetted surfacesFor use in potable water distribution systems in accessible locationsBrass material in both side for greater dependability and reliable nut-to-hose connectionsIAPMO certified NSF/ANSI 372-2016 ASME A112. 18. 6-2009/CSA B125. 6 NSF/ANSI 61. This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.