130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner, 250PK

  • Mfr # BB-4024-P

  • Zoro # G110068546


product price: $3,083.99
/pk 250, $12.34/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Material
Woven Polypropylene
Length
40 in
Width
40 in
Color
White
Depth
24in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-4024-P
Zoro #
G110068546
UPC #
653212000292
Country of Origin
India

Dimensions

Length
40 in
Width
40 in
Depth
24in

Details

Material
Woven Polypropylene
Color
White
Container Shape
Rectangular
Capacity
130 Gallons / 3300 lbs.

Description

The DURASACK 40x40x24 Concrete Washout Bag is a lightweight yet incredibly strong, portable container used to hold up to 3300 lbs. of environmentally harmful industrial concrete, drywall mud, stucco, paint, mortar, and other types of wet or dry waste. This is the most cost effective product on the market for the disposal of concrete. Requiring no external structure due to its specialized design, the concrete washout bag is capable of standing on its own, allowing one person to perform the discharge of the chute. Small enough to fit in the cab of a mixer. Sets up easily, in under 5 seconds. Rated to safely hold 3300lbs 1,500kg and has 4 corner lift loops, 10 x 2 allowing for easy, safe movement of the bag when filled and easy disposal.The use of a Concrete Washout Bag is incredibly important when handling potentially hazardous materials. Failure to wash out properly can result in fines or job site shutdown. It is also environmentally friendly. Cement is incredibly alkaline, with a pH of 12 to 13, if not properly disposed of it can create an environmental safety hazard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.