14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK

  • Mfr # SB-1426GRN-100PK

  • Zoro # G010068547


product price:  $47.79
/pk 100, $0.48/ea

Key Features

Material
Woven Polypropylene
Length
26 in
Width
14 in
Color
Green
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-1426GRN-100PK
Zoro #
G010068547
UPC #
653212000551
Country of Origin
India

Dimensions

Length
26 in
Width
14 in
Depth
0.25 in

Details

Material
Woven Polypropylene
Color
Green
Container Shape
Rectangular
Capacity
50 lbs. each

Description

DURASACK Sand and Utility Bags feature UV-treated 14 in. x 26 in. empty sand bags with built-in tie strings to help protect homes and businesses from flooding. These sandbags can also be used for erosion control, construction and landscaping projects, temporary barricades and fencing, adding weight on demand and for storing dry materials. All sand bags and the attached tie strings are treated with UV inhibitor for extended outdoor life. Each sand bag holds up to 50 lbs. of sand or gravel. With flood zones being redefined every day in America, these sand bags are a year round necessity throughout the United States. Whether it's the rainy season on the West Coast, hurricane season on the East Coast or flood season in the Midwest, be prepared with high-quality flood prevention products. Protect your home, business and communities from the next flood emergency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.