Zoro Homepage

2200 lbs. dry material Bulk Bags, White, 285 PK

  • Mfr # BB-40UDF-P

  • Zoro # G310067295


product price: $3,671.99
/pk 285, $12.88/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Capacity
2200 lbs. dry material
Material
Woven Polypropylene
Color
White
Length
35 in
Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-40UDF-P
Zoro #
G310067295
UPC #
653212000308
Country of Origin
India

Dimensions

Length
35 in
Width
35 in

Details

Capacity
2200 lbs. dry material
Material
Woven Polypropylene
Color
White
Item
Bulk Bags

Description

The DURASACK Heavy-Duty bulk bag is manufactured from tear resistant woven polypropylene material. A certified FIBC that holds up to 2,500 lbs., this bulk bag can hold up 1 cu. yds. of dry material. With lift loops on all 4 corners, the bag can be lifted by fork or hoist. Unit is designed for vertical lifting only by all 4 loops. Dimensions of the opened bag are 35 L x 35 W x 40 H with a duffle top and a flat bottom. Be sure to follow proper handling and storage instructions provided on warning label.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.