2200 lbs. dry material Construction Trash Bags, White, 3 PK

  • Mfr # BB-24UOFR-3PK

  • Zoro # G810067276


product price:  $45.39
/pk 3, $15.13/ea

Key Features

Capacity
2200 lbs. dry material
Material
Woven Polypropylene
Color
White
Width
31 in
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-24UOFR-3PK
Zoro #
G810067276
UPC #
653212000605
Country of Origin
India

Dimensions

Width
31 in
Length
31 in

Details

Capacity
2200 lbs. dry material
Material
Woven Polypropylene
Color
White
Item
Construction Trash Bags

Description

The DURASACK Heavy-Duty Builder's Bag is the demolition and construction tool that contractor's have come to rely on. This flexible bulk bag is made from rugged, tear resistant woven polypropylene. Designed to hold up to 2,200 lbs., this heavy-duty contractor bag is perfect for construction, landscaping, hauling jobs, demolition, storm debris collection and, much more. With expertly sewn carry handles on each corner, the Builder's Bag can be easily lifted by a forklift or hoist.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.