48 Gallons Home and Yard Bags, Red, 3 PK

  • Mfr # BB-2028RED-3PK

  • Zoro # G810067283


product price: $52.99
/pk 3, $17.66/ea

Key Features

Capacity
48 Gallons
Material
Woven Polypropylene
Width
20 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2028RED-3PK
Zoro #
G810067283
UPC #
653212000490
Country of Origin
India

Dimensions

Width
20 in
Length
20 in

Details

Capacity
48 Gallons
Material
Woven Polypropylene
Color
Red
Item
Home and Yard Bags

Description

For hauling, cleaning, home improvement jobs, storage & more, the DURASACK Heavy-Duty Home & Yard Bag is an indispensable household tool. Virtually tear/puncture-proof, rugged woven polypropylene design enables the DURASACK to handle up to 1000 lbs while weighing less than 2 lbs. itself. Heavy-duty bag is water/moisture resistant-rinse clean to use repeatedly for household jobs of any kind. DURASACK thrives outdoors, capable of handling any lawn/garden/yard maintenance jobs. Other leaf, lawn, pop up, or garden bags tear, wither, or collapse before the job is finished; DURASACK is virtually indestructible. It also excels as an indoor multi-purpose utility bag. The expertly engineered self-standing design and massive carrying capacity makes it ideal for garage/basement storage, or for taking on messy home improvement projects. The DURASACK Home & Yard Bag stays open/upright while unfolded for convenient, hands-free use. It stands on its own, whether completely empty or filled to the brim. When ready to move or dump it, the bag's high/low double-stitched carry handles allow for easy mobility, even for hauling or dragging heavy loads. Fully-open dimensions are an accommodating 20 in. W x 20 in. L x 28 in. H, yet when the job is done it folds down to a fraction of its size. Store it in a drawer until the next DIY job calls, then get back to work with this reusable lawn/leaf/garden/storage bag all over again. Durable, versatile, easy to use-whatever the job is, DURASACK is up to the task time and time again.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.