Up to 500 lbs. Reusable Tote Bags, Grey, 4 PK

  • Mfr # BB-1619GRY-4PK

  • Zoro # G110067297


product price:  $44.75
/pk 4, $11.19/ea

Key Features

Capacity
Up to 500 lbs.
Material
Woven Polypropylene
Width
16 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-1619GRY-4PK
Zoro #
G110067297
UPC #
653212000469
Country of Origin
India

Dimensions

Width
16 in
Length
16 in

Details

Capacity
Up to 500 lbs.
Material
Woven Polypropylene
Color
Grey
Item
Reusable Tote Bags

Description

The DURASACK Tote is the Do-Everything durable multi-purpose bag built to handle household chores of any kind. Made from virtually tear-proof, puncture-proof, and water-resistant woven polypropylene, the DURASACK Tote holds and hauls up to 500 pounds of material. The Tote combines rugged durability and ease-of-use to make sure you get the job done both indoors and outdoors, and its expertly engineered self-standing design ensures that the bag will remain open, upright, and stable for the duration of the task. Double-stitched high carry handles and low dump handles enable multiple options for easily hauling, lifting, dragging, and unloading the bag, even when handling heavy loads. Customers use the DURASACK Tote for a wide range of indoor and outdoor tasks, such as gardening, weeding, yardwork, storage, moving, shopping, laundry, and more. When you're done using the Tote, simply rinse, wipe clean, and fold the fully reusable bag down for easy storage until the next job. Each Tote bag measures 16 in. x 16 in. x 20 in. LxHxW when fully open; the Tote folds flat to a convenient 11 in. x 10 in. x 2 in. for storage in your kitchen, car, handbag, backpack, and luggage. Knocking out to-do lists has never been easier or more convenient than with the DURASACK Tote!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.