Zoro Homepage

Durascrim Hooded Jacket, Yellow, 4X

  • Mfr # J56107.4X

  • Zoro # G815878839


product price: $20.65
/ea

Key Features

Size
4X
Color
Yellow
Closure Type
Snap
Gender
Unisex
Material
Double Coated PVC on Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J56107.4X
Zoro #
G815878839
UPC #
081138362772
Country of Origin
China

Dimensions

Size
4X

Details

Color
Yellow
Closure Type
Snap
Gender
Unisex
Material
Double Coated PVC on Polyester

Description

Durascrim Hooded Jacket, Yellow, 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.