Zoro Homepage

Durascrim Jacket, 2X LARGE

  • Mfr # J56207.2X

  • Zoro # G215575048


product price: $22.19
/ea

Key Features

Closure Type
Snap
Gender
Unisex
Material
Double Coated PVC on Polyester
Size
2X LARGE
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J56207.2X
Zoro #
G215575048
UPC #
081138562059
Country of Origin
Viet Nam

Dimensions

Size
2X LARGE

Details

Closure Type
Snap
Gender
Unisex
Material
Double Coated PVC on Polyester
Color
Yellow

Description

Durascrim Jacket, 2X LARGE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.