Zoro Homepage

Durascrim Jacket, 3X Large

  • Mfr # J56207.3X

  • Zoro # G115575070


product price: $19.99
/ea

Key Features

Closure Type
Snap
Material
Double Coated PVC on Polyester
Color
Yellow
Gender
Unisex
Size
3X Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J56207.3X
Zoro #
G115575070
UPC #
081138562066
Country of Origin
China

Dimensions

Size
3X Large

Details

Closure Type
Snap
Material
Double Coated PVC on Polyester
Color
Yellow
Gender
Unisex

Description

Durascrim Jacket, 3X Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.