Zoro Homepage

Durascrim Jacket, XL

  • Mfr # J56207.XL

  • Zoro # G015575101


product price: $19.29
/ea

Key Features

Closure Type
Snap
Gender
Unisex
Color
Yellow
Size
XL
Material
Double Coated PVC on Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J56207.XL
Zoro #
G015575101
UPC #
081138562042
Country of Origin
Viet Nam

Dimensions

Size
XL

Details

Closure Type
Snap
Gender
Unisex
Color
Yellow
Material
Double Coated PVC on Polyester

Description

Durascrim Jacket, XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.