Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durascrim Overall, 2XL

  • Mfr # O56007.2X

  • Zoro # G615575136


product price: $21.69
/ea

Key Features

Material
PVC on polyester
Standards
ASTM D6413
Color
Yellow
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O56007.2X
Zoro #
G615575136
UPC #
081138706453
Country of Origin
Viet Nam

Dimensions

Size
2XL

Details

Material
PVC on polyester
Standards
ASTM D6413
Color
Yellow

Description

Durascrim Overall, 2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.