Zoro Homepage

Adjustable Vented Shelf, 48"x 24"

  • Mfr # SH4824

  • Zoro # G3855050


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Height
2 5/8 in
Shelf Style
Ventilated
Fits Brand
DuraShelf
Product Type
Adjustable Top Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH4824
Zoro #
G3855050
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
48 in
Overall Height
2 5/8 in

Details

Item
Adjustable Top Panel
Shelf Style
Ventilated
Fits Brand
DuraShelf
Product Type
Adjustable Top Panel
Compatible with Manufacturer Part Number
AS4824x3, AS4824x4

Description

Adjustable Top Panel, Overall Depth 48 in, Overall Height 2 5/8 in, Overall Width 24 in, Shelf Style Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.