Zoro Homepage

Leg Post 6 in.

  • Mfr # L2006

  • Zoro # G3855315


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

For Use With
S3616A,S3616B,S3616x3,S3616x4,S3624A,S3624B,S3624x3,S3624x4,S3636A,S3636B,S3636x3,S3636x4,S4824A,S4824B,S4824x3,S4824x4,S6616A,S6616B,S6616x3,S6616x4,S6624A,S6624B,S6624x3,S6624x4,S6636A,S6636B,S6636x3,S6636x4,S9616A,S9616B,S9616x3,S9616x4,S9624A,S9624B,S9624x3,S9624x4,S9636A,S9636B,S9636x3,S9636x4,ST3624A,ST3624B,ST3624x3,ST3624x4,ST3636A,ST3636B,ST3636x3,ST3636x4,ST4824A,ST4824B,ST4824x3,ST4824x4,ST6624A,ST6624B,ST6624x3,ST6624x4,ST6636A,ST6636B,ST6636x3,ST6636x4,ST9624A,ST9624B,ST9624x3,ST962
For Use With Mfr. Model Number
S3616A,S3616B,S3616x3,S3616x4,S3624A,S3624B,S3624x3,S3624x4,S3636A,S3636B,S3636x3,S3636x4,S4824A,S4824B,S4824x3,S4824x4,S6616A,S6616B,S6616x3,S6616x4,S6624A,S6624B,S6624x3,S6624x4,S6636A,S6636B,S6636x3,S6636x4,S9616A,S9616B,S9616x3,S9616x4,S9624A,S9624B,S9624x3,S9624x4,S9636A,S9636B,S9636x3,S9636x4,ST3624A,ST3624B,ST3624x3,ST3624x4,ST3636A,ST3636B,ST3636x3,ST3636x4,ST4824A,ST4824B,ST4824x3,ST4824x4,ST6624A,ST6624B,ST6624x3,ST6624x4,ST6636A,ST6636B,ST6636x3,ST6636x4,ST9624A,ST9624B,ST9624x3,ST962
Fits Brand
Dunnage-Rack, DuraShelf
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2006
Zoro #
G3855315
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in

Details

Item
Leg Post 6"
For Use With
S3616A,S3616B,S3616x3,S3616x4,S3624A,S3624B,S3624x3,S3624x4,S3636A,S3636B,S3636x3,S3636x4,S4824A,S4824B,S4824x3,S4824x4,S6616A,S6616B,S6616x3,S6616x4,S6624A,S6624B,S6624x3,S6624x4,S6636A,S6636B,S6636x3,S6636x4,S9616A,S9616B,S9616x3,S9616x4,S9624A,S9624B,S9624x3,S9624x4,S9636A,S9636B,S9636x3,S9636x4,ST3624A,ST3624B,ST3624x3,ST3624x4,ST3636A,ST3636B,ST3636x3,ST3636x4,ST4824A,ST4824B,ST4824x3,ST4824x4,ST6624A,ST6624B,ST6624x3,ST6624x4,ST6636A,ST6636B,ST6636x3,ST6636x4,ST9624A,ST9624B,ST9624x3,ST962
For Use With Mfr. Model Number
S3616A,S3616B,S3616x3,S3616x4,S3624A,S3624B,S3624x3,S3624x4,S3636A,S3636B,S3636x3,S3636x4,S4824A,S4824B,S4824x3,S4824x4,S6616A,S6616B,S6616x3,S6616x4,S6624A,S6624B,S6624x3,S6624x4,S6636A,S6636B,S6636x3,S6636x4,S9616A,S9616B,S9616x3,S9616x4,S9624A,S9624B,S9624x3,S9624x4,S9636A,S9636B,S9636x3,S9636x4,ST3624A,ST3624B,ST3624x3,ST3624x4,ST3636A,ST3636B,ST3636x3,ST3636x4,ST4824A,ST4824B,ST4824x3,ST4824x4,ST6624A,ST6624B,ST6624x3,ST6624x4,ST6636A,ST6636B,ST6636x3,ST6636x4,ST9624A,ST9624B,ST9624x3,ST962
Fits Brand
Dunnage-Rack, DuraShelf

Description

Shelving Post, Overall Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.