Plastic Shelving, 24 in D, 36 in W, 48 in H, 3 Shelves
Mfr # AST3624x3
Zoro # G6933146
product price: $296.99
/eaKey Features
Overall Width
36 in
Overall Depth
24 in
Overall Height
48 in
Number of Shelves
3
Shelving Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AST3624x3
Zoro #
G6933146
UPC #
747494122435
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
48 in
Details
Item
Plastic Shelving
Number of Shelves
3
Shelving Material
Plastic
Shelf Style
Solid
Shelf Adjustment Increments
4 in
Frame Material
Plastic
Adjustability
Adjustable
Whole Unit Load Capacity
990 lb
Description
Plastic Shelving, Adjustability Adjustable, Frame Material Plastic, Overall Depth 24 in, Overall Height 48 in, Overall Width 36 in, Shelf Adjustment Increments 4 in, Shelf Style Solid, Shelving Material Plastic, Whole Unit Load Capacity 990 lb, Number of Shelves 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.