Vented Shelf 36"W x 24"D
Mfr # S3624
Zoro # G3855227
product price: $44.59
/eaKey Features
Overall Width
24 in
Overall Depth
36 in
Overall Height
2 5/8 in
Shelf Style
Ventilated
Fits Brand
Dunnage-Rack, DuraShelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S3624
Zoro #
G3855227
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
36 in
Overall Height
2 5/8 in
Width
36 in
Details
Item
Top Panel
Shelf Style
Ventilated
Fits Brand
Dunnage-Rack, DuraShelf
Product Type
Top Panel
Compatible with Manufacturer Part Number
A3624A, A3624B, D3624, K3624A, K3624B, S3624A, S3624B, S3624x3, S3624x4, W3624
Description
Top Panel, Overall Depth 36 in, Overall Height 2 5/8 in, Overall Width 24 in, Shelf Style Ventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.