Zoro Homepage

Vented Shelf 48"W x 24"D

  • Mfr # S4824

  • Zoro # G3855209


product price: $73.99
/ea

Key Features

Overall Width
24 in
Overall Height
2 5/8 in
Shelf Style
Ventilated
Fits Brand
Dunnage-Rack, DuraShelf
Product Type
Top Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4824
Zoro #
G3855209
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
48 in
Overall Height
2 5/8 in

Details

Item
Top Panel
Shelf Style
Ventilated
Fits Brand
Dunnage-Rack, DuraShelf
Product Type
Top Panel
Compatible with Manufacturer Part Number
A4824A, A4824B, D4824, K4824A, K4824B, S4824A, S4824B, S4824x3, S4824x4, W4824

Description

Top Panel, Overall Depth 48 in, Overall Height 2 5/8 in, Overall Width 24 in, Shelf Style Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.