Vented Shelf 66"W x 36"D
Mfr # S6636
Zoro # G3855175
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
66 in
Overall Height
2 5/8 in
Shelf Style
Ventilated
Fits Brand
Dunnage-Rack, DuraShelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6636
Zoro #
G3855175
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
66 in
Overall Height
2 5/8 in
Width
66 in
Details
Item
Top Panel
Shelf Style
Ventilated
Fits Brand
Dunnage-Rack, DuraShelf
Product Type
Top Panel
Compatible with Manufacturer Part Number
A6636A, A6636B, D6636, S6636B, S6636x3, S6636x4, W6636
Description
Top Panel, Overall Depth 66 in, Overall Height 2 5/8 in, Overall Width 36 in, Shelf Style Ventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.