Vented Shelf 96"W x 16"D
Mfr # S9616
Zoro # G3855166
product price: $69.69
/eaKey Features
Overall Width
16 in
Overall Depth
96 in
Overall Height
2 5/8 in
Shelf Style
Ventilated
Fits Brand
Dunnage-Rack, DuraShelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S9616
Zoro #
G3855166
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
16 in
Overall Depth
96 in
Overall Height
2 5/8 in
Width
96 in
Details
Item
Top Panel
Shelf Style
Ventilated
Fits Brand
Dunnage-Rack, DuraShelf
Product Type
Top Panel
Compatible with Manufacturer Part Number
S9616B, S9616x3, S9616x4
Description
Top Panel, Overall Depth 96 in, Overall Height 2 5/8 in, Overall Width 16 in, Shelf Style Ventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.