Vented Shelf 96"W x 24"D
Mfr # S9624
Zoro # G3855157
product price: $94.89
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Overall Depth
96 in
Overall Height
2 5/8 in
Shelf Style
Ventilated
Fits Brand
Dunnage-Rack, DuraShelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S9624
Zoro #
G3855157
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
96 in
Overall Height
2 5/8 in
Width
96 in
Details
Item
Top Panel
Shelf Style
Ventilated
Fits Brand
Dunnage-Rack, DuraShelf
Product Type
Top Panel
Compatible with Manufacturer Part Number
A9624A, A9624B, D9624, K9624A, K9624B, S9624A, S9624B, S9624X3, S9624X4, W9624
Description
Top Panel, Overall Depth 96 in, Overall Height 2 5/8 in, Overall Width 24 in, Shelf Style Ventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.