Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivot Shower Door, Obscured Tempered Glass, Aluminum/Silver Frame, 3/16 in Thick, 64 in H x 24 in W

  • Mfr # 88.700

  • Zoro # G2153586


product price: $233.99
/ea
Free Shipping & Returns

Key Features

For Use With
80 Durastall
Finish
Chrome
Includes
(10) #8-32 Hex/Acorn Nuts, (10) #8-32 x 5-16" Phillips Flat Head Machine Screws, Door Frame Assembly with Magnetic Seal, Drip Rail Vinyl, Hinge Jamb, Striker Jamb with Magnetic Seal
Width (In.)
24
Height (In.)
64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88.700
Zoro #
G2153586
UPC #
671031002235
Country of Origin
United States

Dimensions

Width (In.)
24
Height (In.)
64
Overall Height
64 in
Width Range (In.)
24 in
Manufacturers Warranty Length
1 yr
Glass Thickness
3/16 in
Door Width - Maximum
24 in

Details

Item
Shower Door
For Use With
80 Durastall
Finish
Chrome
Includes
(10) #8-32 Hex/Acorn Nuts, (10) #8-32 x 5-16" Phillips Flat Head Machine Screws, Door Frame Assembly with Magnetic Seal, Drip Rail Vinyl, Hinge Jamb, Striker Jamb with Magnetic Seal
Material of Construction
Glass
Standards
ANSI Z97.1
ADA Compliance
No
Door Application
Shower
Door Type
Pivot
Door Frame Material
Aluminum
Number of Panels
1
Framed/Frameless
Framed
Glass Type
Obscured Glass
Features
Install Door on Left or Right Opening
Door Frame Finish
Silver
Compatible Mfr. Model Number
80
Ligature Resistant
No
Compatible Product Type
Shower Stalls
ADA Compliant
Not ADA Compliant
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Durastall

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Pivot, For Use With 80 Durastall, Framed, Glass Thickness 3/16 in, Obscured Glass, Number of Panels 1, Overall Height 64 in, E.L. Mustee, Width Range (In.) 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.