Zoro Homepage

Nylon Insert Lock Nut, 3/8"-16, Nylon, 0.415 in Ht

  • Mfr # NT0606N

  • Zoro # G3729919


product price: $0.49
/ea
Sold in multiples of 100 for $49.00

Key Features

Thread Size
3/8"-16
Lock Type
Nylon Insert
Material
Nylon
Hex Height
0.415 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT0606N
Zoro #
G3729919
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Hex Height
0.415 in

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Nylon
System of Measurement
Inch

Description

Nut; 3/8-16 Nylon insert-.415" thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.