Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, 3/8"-24, 7/16 in Ht

  • Mfr # NT0607

  • Zoro # G3731370


product price: $0.19
/ea
Sold in multiples of 100 for $19.00

Key Features

Thread Size
3/8"-24
Lock Type
Nylon Insert
Hex Height
7/16 in
System of Measurement
Inch
Locknut Series
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT0607
Zoro #
G3731370
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-24
Hex Height
7/16 in

Details

Item
Lock Nut
Lock Type
Nylon Insert
System of Measurement
Inch
Locknut Series
24

Description

Nut; 3/8-24 x 7/16; For 24 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.