Zoro Homepage

CCY 10K BTU WAC 10.9 CEER COOL ONLY

  • Mfr # DRWAC101XNA1

  • Zoro # G715247117


product price: $458.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
10000
Width
21.44 in
Depth
19 in
Fan Speeds Cooling
3
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRWAC101XNA1
Zoro #
G715247117
UPC #
781889983607
Country of Origin
China

Dimensions

Width
21.44 in
Depth
19 in

Details

BtuH Cooling
10000
Fan Speeds Cooling
3
Color
White
Sound Level dBA
59.2 db

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.