Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuraTech Self Retracting Lifeline, 6 ft. Length, Quick-Connect, Steel, 2 Leg(s)

  • Mfr # 72706TH3

  • Zoro # G209615958


product price: $461.65
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72706TH3
Zoro #
G209615958
UPC #
848013086389
Country of Origin
United States

Dimensions

Length
6 ft.
Lifeline Length
6 ft

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
Series
DuraTech
Anchoring Location
Overhead Only
SRL Housing Material
Nylon
Anchorage End Connection Type
Rebar Hook
ANSI SRL Class (2021)
Class 1
ANSI SRL Type
SRL-P
Minimum Weight Capacity
130 lb
ANSI SRL Class (2014)
Class B
Minimum User Weight
130 lb
ANSI Standards Met
ANSI Z359.14-2021
Anchorage End Connection Material
Steel
Rescue Method
Assisted
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Lifeline Material
HPPE
RFID Equipped
No
Sealed
No

Description

Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped No, Weight Capacity 420 lb, Series DuraTech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.