DuraTech Self Retracting Lifeline, 60 ft. Length, Swivel Snap Hook, Steel, 1 Leg(s)
Mfr # 7265C
Zoro # G209616078
product price: $1,014.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
DuraTech
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7265C
Zoro #
G209616078
UPC #
848013054210
Country of Origin
United States
Dimensions
Length
60 ft.
Lifeline Diameter
1/4 in
Lifeline Length
60 ft
Details
Item
Self Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
DuraTech
SRL Housing Material
Aluminum
Anchoring Location
Overhead Only
ANSI SRL Type
SRL-LE
ANSI SRL Class (2014)
Class B
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Anchorage End Connection Type
Connecting Handle
Lifeline Material
Steel
Minimum Weight Capacity
130 lb
Rescue Method
Assisted
Minimum User Weight
130 lb
Anchorage End Connection Material
Aluminum
ANSI Standards Met
ANSI Z359.14-2014
Sealed
No
RFID Equipped
No
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-LE, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Connecting Handle, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 60 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series DuraTech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.