Shop DURATECH

Self-Retracting Lifeline, 11 ft Length, Carabiner, Steel, 1 Leg(s)

  • Mfr # 82911SG5
  • Zoro # G905386251

product price: 
$
603.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Blue
Standards
ANSI Z359.14-2014, ASTM F887-13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82911SG5
Zoro #
G905386251
UPC #
-
Country of Origin
United States
Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Blue
Standards
ANSI Z359.14-2014, ASTM F887-13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
Aluminum Alloy Rebar Hook
Sealed
No
Visual Load Indicator
Yes
RFID Equipped
No
Weight Capacity - Leading Edge Application
310 lb
ANSI SRL Class
Class B
Anchoring Location
Overhead or Waist Level
Replaceable Lifeline
No
Anchorage End Connection Type
Rebar Hook
SRL Housing Material
Glass-Filled Nylon
Anchorage End Connection Material
Aluminum
Minimum Weight Capacity
130 lb
Lifeline Material
Kevlar
ANSI SRL Type
SRL
Minimum User Weight
130 lb
ANSI Standards Met
ANSI Z359.14-2014
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI SRL Class (2014)
Class B
Wire Color
Blue

Dimensions

Length
11 ft
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Width
3/4 in
Lifeline Length
11 ft

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.