Shop DURATECH
See all product information
Create Account
SRL-R, Tripod System, 310 lb
- Mfr # 7281TT
- Zoro # G925074220
product price:Â
$
2,283.99
/ea
Free Shipping & Returns
Key Features
System Includes
SRL, Winch
Confined Space Component
Tripod System
Anchorage Point Rating
5,000 lb
Includes Winch
Yes
For Use With
Tripods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7281TT
- Zoro #
- G925074220
- UPC #
- 848013069856
- Country of Origin
- United States
- Item
- SRL-R
- System Includes
- SRL, Winch
- Confined Space Component
- Tripod System
- Anchorage Point Rating
- 5,000 lb
- Includes Winch
- Yes
- For Use With
- Tripods
- SRL Cable Tensile Strength
- 4,500 lb
- SRL Weight Capacity
- 310 lb
- Winch Cable Tensile Strength
- 4,500 lb
- Base Mount Style
- Leg
- Includes
- Storage Bag
- Includes SRL
- Yes
- Series
- DuraTech
- Standards
- OSHA 1910.140, OSHA 1926.502
Dimensions
- Winch Cable Length
- 45 ft
- SRL Cable Length
- 45 ft
- SRL Cable Diameter
- 0.25 in
- Winch Cable Diameter
- 0.25 in
Description
SRL-R, Confined Space Component Tripod System, Includes Storage Bag, For Use With Tripods, Minimum Base Radius Not Applicable, Maximum Base Radius Not Applicable, Winch Cable Length 45 ft, Includes Winch Yes, Winch Weight Capacity Not Applicable, Includes SRL Yes, Weight Capacity Not Applicable, Maximum Height Not Applicable, System Includes SRL, Winch, Minimum Height Not Applicable, SRL Cable Length 45 ft, SRL Weight Capacity 310 lb, Base Mount Style Leg, Series DuraTech
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.