Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weed Control, 29 fl-oz

  • Mfr # 1301

  • Zoro # G916298406


product price: $29.15
/ea

Key Features

Width
13.75 in
Capacity
29 fl-oz
Length
5.5 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301
Zoro #
G916298406
UPC #
37321013013
Country of Origin
United States

Dimensions

Width
13.75 in
Length
5.5 in
Depth
10 in

Details

Capacity
29 fl-oz

Description

DuraTurf Weed Control, 29 fl-oz Net Content

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.