3PVP-ADS Quick Release Pellet Vent Adapter

  • Mfr # 3PVP-ADS
  • Zoro # G104083203
product price: 
$
104.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3PVP-ADS
Zoro #
G104083203
UPC #
662492301036
Country of Origin
China

Description

This 3 in. Pellet Chimney Stainless Steel Appliance Adapter from the PelletVent Pro series is a Type L Biofuel Chimney Pipe component that utilizes an adjustable hose clamp for easy removal and reuse. Simply tighten the clamp to attain a perfect, durable seal everytime. Use to attach to appliance outlet allowing for easy pipe connection.

Specifications
  • Inner Diameter: 3 in.
  • Height: 4 in
  • Gauge: 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews