Shop VOLLRATH
See all product information
Create Account
Gas Grill, 1 Burner, 29.25 in D
- Mfr # CBGMD-12
- Zoro # G408662883
product price:Â
$
1,193.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
29 1/4 in
Overall Height
15 1/4 in
For Use With
Delicate Foods, Fish
Includes
Propane Conversion Kit, Radiant Kit
Material
Aluminized Steel, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBGMD-12
- Zoro #
- G408662883
- UPC #
- 029419719235
- Country of Origin
- China
- Item
- Gas Grill
- For Use With
- Delicate Foods, Fish
- Includes
- Propane Conversion Kit, Radiant Kit
- Material
- Aluminized Steel, Stainless Steel
- Power Source
- Gas
- Control Type
- Manual
- Number of Burners
- 1
- Gas Type
- Natural
- Installation Type
- Countertop
- Heat Capacity
- 40,000 BTU
- Gas Inlet
- 3/4 in NPT
- Heat Source
- Natural Gas
Dimensions
- Overall Depth
- 29 1/4 in
- Overall Height
- 15 1/4 in
- Overall Width
- 12 1/8 in
- Cooking Surface Depth
- 20 1/2 in
- Cooking Surface Width
- 11 5/8 in
- Overall Length
- 12 1/8 in
- Wire Rope Length
- 12 1/8 in
- Length
- 12 1/8 in
Description
Gas Grill, Heat Source Natural Gas, Overall Height 15 1/4 in, Overall Depth 29 1/4 in, Overall Length 12 1/8 in, Number of Burners 1, Cooking Surface Depth 20 1/2 in, Cooking Surface Width 11 5/8 in, Material Aluminized Steel, Stainless Steel, Includes Propane Conversion Kit, Radiant Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.