Zoro Homepage

4PVL-A12R 4 x 12 in. Adjustable Pellet Vent Pipe

  • Mfr # 176304

  • Zoro # G615963438


product price: $91.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176304
Zoro #
G615963438
UPC #
662492893548
Country of Origin
United States

Description

Features -Adjustable Pellet Vent Pipe. -Adds 3 in. To 10 in. Of Length To 4 in. Rigid Pellet Pipe. -Twist Lock Construction. -Can Be Used In Both Vertical & Horizontal Installations. -4-1/2 in. OD. -Designed For Stoves That Burn Wood Pellets. -Double Wall & Air Insulated Pipe. -Inner Wall Of .012 in. Super Ferritic Stainless Steel. -Outer Wall .018 in. Laser Welded Galvalume. -Patent Pending Venting For Stoves & Inserts That Use Wood Pellets. -UL Listed For 3 in. -Required For Venting Pellet Appliance Above 4 000 ft. -Size - 4 x 12 in. -Dimension - 12 x 4 x 4 in. -Item Weight - 0.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.