4PVL-HSCR 4 in. Square Pellet Vent Horizontal Cap

  • Mfr # 176308
  • Zoro # G604039274
product price: 
$
161.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
176308
Zoro #
G604039274
UPC #
662492243770
Country of Origin
United States

Description

Features
  • Square Pellet Vent Horizontal Cap.
  • For Use With Horizontal Terminations Only.
  • Cap Features Swivel Collar To Adjust Exhaust Direction.
  • Cap Features An Optional Swivel Base.
  • Designed For Stoves That Burn Wood Pellets.
  • Patent Pending Venting For Stoves & Inserts That Use Wood Pellets.
  • UL Listed For 3 in.
  • Required 4 in. Venting Of Pellet Appliances Above 4,000 ft.
  • Size - 4 in.
  • Dimension - 8 x 8 x 8.3 in.
  • Item Weight - 0.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews