Shop DURAVENT

8690 6" Double Wall Black 90 Degree Elbow

  • Mfr # 6DVL-E90

  • Zoro # G304144803


product price:  $239.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6DVL-E90
Zoro #
G304144803
UPC #
662492009475
Country of Origin
China

Description

  • Configuration: Elbow.
  • Elbow by Angle: 90 (degree).
  • Fuel Type: Wood.
  • Material: 26 Gauge Aluminized Steel.
  • Pipe Class: Stove Pipe.
  • Pipe Inside Diameter: 6.
  • Vent Construction: Double Wall.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.