Zoro Homepage
This item is Discontinued.
Duravent DuraVent 1672 Double-Skirted Stovetop Adapter 6DBK-ADDB

DuraVent 1672 Double-Skirted Stovetop Adapter (Discontinued)

  • Mfr # 6DBK-ADDB
  • Zoro # G204144774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DBK-ADDB
Zoro #
G204144774
UPC #
662492006214
Country of Origin
China

Description

  • Clearance: 18".
  • This product May not be used after the first transition piece (wall-thimble, or ceiling support), the pipe is designed for interior use.
  • 1000°F Continuous Burn (UL 103).
  • 2100°F Intermittent Burn (UL 103).
  • Material (Dura-Black): 24 Gauge Steel.
  • Joint/Connection Overlap: 1-1/2".
  • Joint/Connection Type: Friction Fit slip connection with sheet metal screws.
  • Supported Fuels: Wood.
  • Warranty: 5 Years from installation date.
  • Configuration: Adapter.
  • Fuel Type: Wood.
  • Material: Dura-Black 24 Gauge Steel.
  • Pipe Class: Stove Pipe.
  • Pipe Inside Diameter: 6.
  • Vent Construction: Single Wall.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.