Zoro Homepage

DuraVent 1692 6" Single Wall Stove Pipe Kit

  • Mfr # 6DBK-KSP

  • Zoro # G004145674


product price: $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DBK-KSP
Zoro #
G004145674
UPC #
662492006252
Country of Origin
United States

Description

Double-wall interior stovepipe for connecting wood stoves to manufactured chimney. DVLs double-wall, air insulated design reduces clearances to combustibles from 18" to 6", the closest clearance to a wall of any connector pipe. DVL improves stove performance by maintaining high flue gas temperatures for a strong steady draft. Because the inner wall is stainless steel the flue heats up faster, stays hot longer, minimizes the formation of creosote, and has the same life expectancy as the chimney. Adjustable lengths eliminate the need for cutting or crimping.
  • Use kit to connect between appliance and chimney for typical 8 through-the-ceiling installations.
  • Kit Includes: 14" DuraBlack Slip Connector, (2) 24" DuraBlack Single-Wall Black Pipe, and Trim Collar.
  • ADA: No.
  • Configuration: Kit.
  • Fuel Type: Wood.
  • Material : Stainless Steel.
  • Pipe Class: Stove Pipe.
  • Pipe Inside Diameter: 6".
  • Pipe Shape: Round.
  • Theme: Modern.
  • UL Listed: Yes.
  • Vent Construction: Single Wall.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.