Zoro Homepage
This item is Discontinued.
Duravent DuraVent 8887 12" Adjustable Pipe- Adjusts 7" 8DVL-12ADJ

DuraVent 8887 12" Adjustable Pipe- Adjusts 7" (Discontinued)

  • Mfr # 8DVL-12ADJ
  • Zoro # G304164771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8DVL-12ADJ
Zoro #
G304164771
UPC #
662492009826
Country of Origin
China

Description

  • Configuration: Pipe Length.
  • Fuel Type: Wood.
  • Length: 12".
  • Material: 26 Gauge Aluminized Steel.
  • Pipe Class: Stove Pipe.
  • Pipe Inside Diameter: 8.
  • Vent Construction: Double Wall.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.