
Wire/Cable/Cord
Mfr # 3PPS-36L
Zoro # G021850230
product price: $6.99
/eaKey Features
Temp. Rating
230 Degrees F
Cord Length
36 in
Size
3 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3PPS-36L
Zoro #
G021850230
UPC #
66249290132
Country of Origin
United States
Dimensions
Cord Length
36 in
Size
3 in
Details
Temp. Rating
230 Degrees F
Material
Polypropylene
Description
3in x 36in, Polypropylene, Single Wall, Rigid, Venting System Pipe with Locking Band
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.