
1.28 gpf, Single Flush, Floor Mounted Mount, Elongated
Mfr # D4051900
Zoro # G408445875
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Gallons per Flush
1.28
Material
Ceramic
Flushing Method
Single Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4051900
Zoro #
G408445875
UPC #
4053424910857
Country of Origin
United States
Dimensions
Width
15.375 in
Height
31.125 in
Length (In.)
27.5 in
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Gallons per Flush
1.28
Material
Ceramic
Flushing Method
Single Flush
Standards
WateSense Listed
Flush Handle
Top Flush
Finish
White
Industry Type
Residential/Commercial
Features
Concealed Trapway
Description
- •
- •High-pressure syphonic jet flush technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.