Zoro Homepage

1.28 gpf, Siphonic Jet, Floor Mount Mount, White

  • Mfr # 21570100U3

  • Zoro # G316210664


product price: $601.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Style
Floor Mount
Length (In.)
28.125 in
Material
Ceramic
Gallons per Flush
1.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21570100U3
Zoro #
G316210664
UPC #
4067116070484
Country of Origin
China

Dimensions

Length (In.)
28.125 in
Depth
28.5 in
Width
14.625 in

Details

Color
White
Mounting Style
Floor Mount
Material
Ceramic
Gallons per Flush
1.28
Flushing Method
Siphonic Jet
Includes
Handle
Type
One-Piece

Description

Upgrade your bathroom with a new one-piece toilet from Duravit's DuraStyle collection. This toilet features single-flush, siphonic jet technology, floor mounted installation and is constructed of durable ceramic materials. It also comes in Duravit's white finish which is perfect to match your bathroom's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.