Zoro Homepage

1.28 gpf, Siphonic Jet, Floor Mount Mount, White

  • Mfr # D4055400

  • Zoro # G416210663


product price: $621.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Type
One-Piece
Depth
28.5 in
Includes
Handle, Lid, Toilet Seat
Color
White
Width
14.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4055400
Zoro #
G416210663
UPC #
4067116322682
Country of Origin
China

Dimensions

Depth
28.5 in
Width
14.625 in
Length (In.)
28.125 in

Details

Type
One-Piece
Includes
Handle, Lid, Toilet Seat
Color
White
Gallons per Flush
1.28
Mounting Style
Floor Mount
Material
Ceramic
Flushing Method
Siphonic Jet

Description

Upgrade your bathroom with a new one-piece toilet from Duravit's DuraStyle collection. This toilet features single-flush, siphonic jet technology, floor mounted installation and is constructed of durable ceramic materials. It also comes in Duravit's white finish which is perfect to match your bathroom's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.