Zoro Homepage

1.32/0.92 gpf, Dual Flush, Floor Mounted Mount, Elongated

  • Mfr # D4052000

  • Zoro # G608445873


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Gallons per Flush
1.32/0.92
Material
Ceramic
Flushing Method
Dual Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4052000
Zoro #
G608445873
UPC #
4053424910864
Country of Origin
United States

Dimensions

Width
15.375 in
Height
31.125 in
Length (In.)
27.5 in

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Gallons per Flush
1.32/0.92
Material
Ceramic
Flushing Method
Dual Flush
Standards
WateSense Listed
Finish
White
Industry Type
Residential/Commercial
Features
Concealed Trapway
Flush Handle
Top Flush

Description


  • •High-pressure syphonic jet flush technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.