
1.32/0.92 gpf, Dual Flush, Floor Mounted Mount, Elongated
Mfr # D4102100
Zoro # G308463009
product price: $1,060.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Gallons per Flush
1.32/0.92
Material
Ceramic
Flushing Method
Dual Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4102100
Zoro #
G308463009
UPC #
4053424911052
Country of Origin
United States
Dimensions
Width
15.375 in
Length (In.)
28 in
Height
29.375 in
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Gallons per Flush
1.32/0.92
Material
Ceramic
Flushing Method
Dual Flush
Standards
WateSense Listed
Industry Type
Residential/Commercial
Finish
White
Features
Concealed Trapway
Includes
Seat
Flush Handle
Top Flush
Description
- •
- •High-pressure syphonic jet flush technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.