Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2Nd Floor Above-Counter Bathroom Sink White

  • Mfr # 0317580000

  • Zoro # G108448398


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic
Overall Length
22.875 in
Overall Width
16.375 in
Overall Height
3.75 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0317580000
Zoro #
G108448398
UPC #
4021534310263
Country of Origin
Germany

Dimensions

Overall Length
22.875 in
Overall Width
16.375 in
Overall Height
3.75 in

Details

Body Material
Ceramic
Finish
White
Bowl Shape
Rectangular
Includes
Overflow
Standards
cUPC Listed; ASME Certified; ADA Compliant

Description


  • •Drop-in installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.