
60 in L, 29.875 in W, Acrylic, Left
Mfr # 700441000000090
Zoro # G008451696
product price: $968.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Length
60 in
Width
29.875 in
Material
Acrylic
Height
14.625 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700441000000090
Zoro #
G008451696
UPC #
4053424676067
Country of Origin
Egypt
Dimensions
Length
60 in
Width
29.875 in
Height
14.625 in
Details
Material
Acrylic
Finish
White
Drain Location
Left
Standards
cUPC Listed; CSA Listed
Includes
Panel and Flange
Description
- •
- •Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
- •Complies with the following standards: CSA B45.5/IAPMO Z124
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.