Zoro Homepage

63 in L, 27.5 in W, Acrylic, Right

  • Mfr # 700333000000090

  • Zoro # G808451278


product price: $1,117.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Length
63 in
Width
27.5 in
Material
Acrylic
Height
18.875 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700333000000090
Zoro #
G808451278
UPC #
4021534894886
Country of Origin
Egypt

Dimensions

Length
63 in
Width
27.5 in
Height
18.875 in

Details

Material
Acrylic
Finish
White
Drain Location
Right
Standards
cUPC Listed; CSA Listed

Description


  • •Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • •Complies with the following standards: CSA B45.5/IAPMO Z124

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.