Zoro Homepage
This item is Discontinued.
Duravit Architec Bathroom Sink 0449580000 White 0449580000

Architec Bathroom Sink 0449580000 White (Discontinued)

  • Mfr # 0449580000
  • Zoro # G7953380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0449580000
Zoro #
G7953380
UPC #
4021534084836
Country of Origin
France

Dimensions

Overall Length
22 5/8 in
Overall Width
20 1/2 in
Overall Height
5 7/8 in

Details

Weight
33.51 lb

Description

Duravit Architec 22 5/8'' x 20 1/2'' Bathroom Sink White, designed by Frank Huster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.