Architec Rectangular Bathtub 700354000000090 White, 60 in L, 32 1/8 in W

  • Mfr # 700354000000090

  • Zoro # G7953819


product price:  $760.79
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Length
60 in
Width
32 1/8 in
Height
18-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700354000000090
Zoro #
G7953819
UPC #
4021534909597
Country of Origin
Egypt

Dimensions

Length
60 in
Width
32 1/8 in
Height
18-1/2 in

Details

Item
Architec Rectangular Bathtub 700354000000090 White

Description

Duravit Architec 60" x 32" Soaking Bathtub with panel height 19 1/4, drain left, White, designed by Frank Huster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.